Check Availability
  • STEINS 

    Bunion Pad,Unisex,2-1/2" L

  • Item # 415K65
  • Mfr. Model # 765-6553-0006
Bunion Pad,Unisex,2-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K65
Mfr. Model # 765-6553-0006
UNSPSC #0
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Bunion Pad
Color Pink
Material Foam
Width 1-3/4"
Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms