Check Availability
  • STEINER 

    Y-Remote Cable, 7 in Pressure Pad Switch

  • Item # 45CM95
  • Mfr. Model # 9145
Y-Remote Cable, 7 in Pressure Pad Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CM95
Mfr. Model # 9145
UNSPSC #46101506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Y-Remote Cable
For Use With Mk4, Mk5 Battle Light, OTAL-A, OTAL-Classic, CQBL-1, DBAL-A2
Features 7" Pressure Pad Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.