Check Availability
  • STEINER 

    Weapon Mounted Flashlight,LED,500 Lumens

  • Item # 45CM66
  • Mfr. Model # 9072
Weapon Mounted Flashlight,LED,500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With interchangeable switch options to meet a variety of user needs, this STEINER Mk4 weapon mounted flashlight has a low-profile design that keeps the light close to the weapon body. This design can help eliminate rifle barrel shadow and enhance switch operation. Model has push-button or remote cable pressure pad activation and momentary/constant on mode.
Show More Close
 

Technical Specifications

Item # 45CM66
Mfr. Model # 9072
UNSPSC #39111702
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Weapon Mounted Flashlight
Lamp Type LED
Battery Size CR123A
Mounting Type Forend
Batteries Included Yes
Battery Burn Time 1.5 hr.
Length 9-1/2"
Lumens 500
Body Color Black
Body Material High Impact Polymer
Body Dia. 9.5"
Switch Type Monentary/On-Off Switch
Lens Material Polycarbonate
Safety Rated Not Safety Rated
Battery Type Lithium-Ion
Beam Distance 115m
Impact Resistance Yes
Water Penetration Rating Water Resistant to 20 Meters
Light Output Modes High
Weight with Batteries 0.69 lb.
Rechargeable No
Standards MIL SPEC
Number of Batteries 2
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms