Check Availability
  • STEINER 

    Weapon Mounted Flashlight, Rail Mount

  • Item # 45CM65
  • Mfr. Model # 9071
Weapon Mounted Flashlight, Rail Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an eye-safe infrared LED and a white light LED, this versatile STEINER Mk3 weapon mounted flashlight provides you with the operational range you need to face day or night situations. Compact model comes with an activation/mode sselector switch, remote cable port, quick release HT mount, and a quick release battery compartment latch.
Show More Close
 

Technical Specifications

Item # 45CM65
Mfr. Model # 9071
UNSPSC #39111702
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Weapon Mounted Flashlight
Lamp Type LED
Battery Size CR123A
Mounting Type Rail
Batteries Included Yes
Battery Burn Time 1.3 hr.
Length 3-7/8"
Lumens 500
Body Color Black
Body Material Aircraft Aluminum
Body Dia. 2.18"
Switch Type Push Button
Lens Material Polycarbonate
Safety Rated Not Safety Rated
Battery Type Lithium-Ion
Beam Distance 250m
Impact Resistance Yes
Water Penetration Rating Water Resistant to 5 Meters
Light Output Modes High
Weight with Batteries 0.50 lb.
Rechargeable No
Standards MIL SPEC
Number of Batteries 2
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms