Check Availability
  • STEINER 

    Weapon Mounted Flashlight,LED,Black

  • Item # 45CM64
  • Mfr. Model # 9070
Weapon Mounted Flashlight,LED,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a high definition, asperical, telescopic LED illuminator, this STEINER weapon mounted flashlight can outperform other tactical IR illumination tools for brightness and range. This eye-safe infrared device can be used handheld or weapon-mounted, and it’s ideal for counter-sniper, designated marksman, free protection, overwatch, and sniper operations. Model can be used with many night vision scopes making it ideal for low light and no light surveillance.
Show More Close
 

Technical Specifications

Item # 45CM64
Mfr. Model # 9070
UNSPSC #39111702
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Weapon Mounted Flashlight
Lamp Type LED
Battery Size CR123A
Mounting Type Rail
Batteries Included Yes
Battery Burn Time 2 hr.
Length 6-3/4"
Body Color Black
Body Material High Impact Polymer
Body Dia. 1.51"
Switch Type Push Button
Safety Rated Not Safety Rated
Battery Type Lithium-Ion
Beam Distance 1000m
Impact Resistance Yes
Water Penetration Rating Water Resistant to 5 Meters
Weight with Batteries 0.40 lb.
Rechargeable No
Standards MIL SPEC
Number of Batteries 2
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms