Check Availability
  • STEINER 

    Vinyl Laminated Polyester Welding Screen, 6 ft. H x 9 ft.W x 0.013" Thick, Yellow

  • Item # 53XN81
  • Mfr. Model # 431
Vinyl Laminated Polyester Welding Screen, 6 ft. H x 9 ft.W x 0.013" Thick, Yellow
Qty
  • Clearance Price
    $257.40 / each
    Web Price $286.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XN81
Mfr. Model # 431
UNSPSC #23171528
Shipping Weight 22.5 lbs
Country of Origin China *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 9 ft.
Protective Color Yellow
Protective Material Vinyl Laminated Polyester
Protective Thickness 0.013"
Material Weight 13 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet Without Grommet
Grommet Placement Without Grommet
Features Freestanding, Portable, Easy to Use
Includes Tie Strap, Carrying Handle
Standards California Fire Marshal Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.