Check Availability
  • STEINER 

    Transparent Vinyl Welding Screen, 8 ft. H x 8 ft.W x 0.013" Thick, Blue

  • Item # 54TA85
  • Mfr. Model # 525HD-8X8
Transparent Vinyl Welding Screen, 8 ft. H x 8 ft.W x 0.013" Thick, Blue
Qty
  • Web Price
    $242.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA85
Mfr. Model # 525HD-8X8
UNSPSC #23171528
Shipping Weight 26.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 8 ft.
Protective Width 8 ft.
Protective Color Blue
Protective Material Transparent Vinyl
Protective Thickness 0.013"
Material Weight 13 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Reduces Visible Flash and Allows Light Into Work Area
Includes Heavy Duty Steel Curtain Frame
Standards California Fire Marshal Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms