Check Availability
  • STEINER 

    Transparent Vinyl Welding Screen, 6 ft. H x 6 ft.W x 0.013" Thick, Blue

  • Item # 54TA82
  • Mfr. Model # 525-6X6
Transparent Vinyl Welding Screen, 6 ft. H x 6 ft.W x 0.013" Thick, Blue
Qty
  • Web Price
    $151.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA82
Mfr. Model # 525-6X6
UNSPSC #23171528
Shipping Weight 17.3 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 6 ft.
Protective Color Blue
Protective Material Transparent Vinyl
Protective Thickness 0.013"
Material Weight 13 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Reduces Visible Flash and Allows Light Into Work Area
Includes Steel Curtain Frame
Standards California Fire Marshal Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms