Check Availability
  • STEINER 

    Transparent Vinyl Welding Screen, 6 ft. H x 8 ft.W x 0.014" Thick, Yellow

  • Item # 3W171
  • Mfr. Model # 534-6X8
Transparent Vinyl Welding Screen, 6 ft. H x 8 ft.W x 0.014" Thick, Yellow Welding Screen,8 ft. W,6 ft.,Yellow Welding Screen,8 ft. W,6 ft.,Yellow Welding Screen,8 ft. W,6 ft.,Yellow Welding Screen,8 ft. W,6 ft.,Yellow
Qty
  • Web Price
    $200.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This free-standing Protect-O-Screen® protects workers, material, and equipment from the hazards of welding sparks, spatter, and UV flash. Constructed with 3/4" crossbars and 7/8" corners and legs, the sturdy 18-gauge black steel, rust-resistant, enamel-finish, square tube frame is designed to eliminate the slipping and twisting that occur with round tube frames. Easy-Slide™ slip-fit connection permits quick and easy assembly without tools. The unique modular design allows addition, removal, replacement, and rearrangement of individual panels to quickly adapt to new requirements. Optional casters are available separately.
Show More Close
 

Technical Specifications

Item # 3W171
Mfr. Model # 534-6X8
UNSPSC #23171528
Catalog Page 2408
Shipping Weight 22.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 8 ft.
Protective Color Yellow
Protective Material Transparent Vinyl
Protective Thickness 0.014"
Material Weight 13 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Protects from Harmful UV Rays and Sparks for The Casual Viewer, Reduces Visible Flash and Allows Light Into Work Area
Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
Standards California Fire Marshal Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms