Check Availability
  • STEINER 

    Sleeve w/Thumbhole, Univ, 18In L, Blk, PK2

  • Item # 4FRT6
  • Mfr. Model # 1364KT-18
Sleeve w/Thumbhole, Univ, 18In L, Blk, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight, form-fitting sleeves help to significantly increase thermal protection in high-heat applications. The carbonized fibers blended with para-aramid strengthening fibers make the CF™ material inherently flame resistant.
Show More Close
 

Technical Specifications

Item # 4FRT6
Mfr. Model # 1364KT-18
UNSPSC #46181516
Catalog Page 1717
Shipping Weight 0.3 lbs
Country of Origin South Korea *
Item High Hear Sleeve w/Thumbhole
Size Universal
Length 18"
Color Black
Cuff Style Elastic Both Ends
Fabric Weight 17 oz.
Material Knit Carbonized Fiber
Application High Heat
Standards ASTM D6413-1999
* This product's country of origin is subject to change

Welcome Sign In