Check Availability
  • STEINER OPTICS 

    Rifle Scope, 5x to 25x Magnification, 56mm Objective Lens, SCR Reticle

  • Item # 40CF60
  • Mfr. Model # 5122
Rifle Scope, 5x to 25x Magnification, 56mm Objective Lens, SCR Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fogproof for unobstructed view.
Show More Close
 

Technical Specifications

Item # 40CF60
Mfr. Model # 5122
UNSPSC #49131605
Catalog Page 2046
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Rifle Scope
Magnification 5x to 25x
Objective Lens 56mm
Reticle SCR
Field of View @ 100 yd. 21.5 ft. @ 5x/ 4.3 ft. @ 25x
Exit Pupil 2.3mm to 11.2mm
Eye Relief 3.5"
Tube Dia. 34mm
Finish Matte Black
Parallax Adjustable Yes
Illuminated Yes
Weight 2.1 lb.
Length 16.6"
Series T5Xi
Features The New T5Xi Series Brings Unmatched Clarity, Accuracy, and Self-assurance to Any Situation, From Combat to Competition, Featuring German Engineering and Rugged U.S. Construction
Includes User Manual, Reticle Manual, Hex Wrench, Cleaning Cloth, Battery
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms