Check Availability
  • STEINER OPTICS 

    Rifle Scope, 4x to 20x Magnification, 50mm Objective Lens, S1 Reticle

  • Item # 40CF44
  • Mfr. Model # 5008
Rifle Scope, 4x to 20x Magnification, 50mm Objective Lens, S1 Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CF44
Mfr. Model # 5008
UNSPSC #49131605
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Rifle Scope
Magnification 4x to 20x
Objective Lens 50mm
Reticle S1
Field of View @ 100 yd. 25.8 ft. @ 4x/ 5.5 ft. @ 20x
Exit Pupil 2.5mm to 11mm
Eye Relief 3.5"
Click Value 1/4"
Tube Dia. 30mm
Finish Matte Black
Parallax Adjustable Yes
Illuminated No
Weight 1.8 lb.
Length 14.9"
Series GS3
Features GS3 Game Sensing Coating Technology That Effectively Separates Game From Leafy or Shadow-dappled Backgrounds
Includes Cleaning Cloth, User Guide, Hex Wrench, Decal, Reticle Manual
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms