Check Availability
  • STEINER OPTICS 

    Rifle Scope, 5x Magnification, 35mm Objective Lens, Illuminated Ballistic Reticle

  • Item # 401P38
  • Mfr. Model # 8786-762
Rifle Scope, 5x Magnification, 35mm Objective Lens, Illuminated Ballistic Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401P38
Mfr. Model # 8786-762
UNSPSC #49131605
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Rifle Scope
Magnification 5x
Objective Lens 35mm
Reticle Illuminated Ballistic
Field of View @ 100 yd. 21 ft.
Field of View @ 100m 6.4m
Exit Pupil 9mm
Eye Relief 3.5"
Click Value 1/4"
Tube Dia. 36mm
Finish Powder Coated
Parallax Adjustable No
Illuminated Yes
Weight 1.40 lb.
Length 7.4"
Series M536
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms