This item has been discontinued.  For alternate products call 1-800-217-6872.

  • STEINER OPTICS 

    Binocular, Magnification 10X

  • Item # 8RRX8
  • Mfr. Model # 210
  • (11)
Binocular, Magnification 10X

Product Details

Both in combat and in their civilian series, Steiner binoculars have reliable toughness, clarity, and optical performance. Feature Steiner’s Sports-Auto-Focus™ system for crisp, sharp images near and far without constant adjustment. Higher magnification and larger objectives are ideal for open terrain and hilly country, and for spotting game in low-light conditions. The floating prism system absorbs severe shock to help prevent damage. Rugged, lightweight Makrolon® housing helps binoculars resist impacts.
Show More Close
 

Technical Specifications

Item # 8RRX8
Mfr. Model # 210
UNSPSC #41111717
Shipping Weight 3.65 lbs
Country of Origin Germany *
Item Binocular
Magnification 10X
Field of View 327 ft.
Prism Type Porro
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.