Check Availability
  • STEINER OPTICS 

    Binocular,Commander w/Digital Compass,7X

  • Item # 40CF36
  • Mfr. Model # 4961
Binocular,Commander w/Digital Compass,7X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CF36
Mfr. Model # 4961
UNSPSC #41111717
Shipping Weight 5.75 lbs
Country of Origin Germany *
Item Binocular
Type Commander with Digital Compass
Magnification 7X
Field of View 392 ft. @ 1000 yd.
Prism Type Porro
Length (In.) 6-7/64
Width (In.) 8-5/16
Height (In.) 3-29/32
Construction Makrolon Housing
Color Blue
Optical Lens Coating Fully Multi-Coated
Min. Distance (Ft.) 66
Tripod Mountable Yes
Requires Adaptor
Weather Resistant Yes
Weight 40.5 oz.
Includes Strap, Case, Lens Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.