Check Availability
  • STEINER OPTICS 

    Binocular,General,Roof,10X

  • Item # 40CF28
  • Mfr. Model # 2024
Binocular,General,Roof,10X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fogproof for unobstructed view.
Show More Close
 

Technical Specifications

Item # 40CF28
Mfr. Model # 2024
UNSPSC #41111717
Catalog Page 2046
Shipping Weight 3.1 lbs
Country of Origin Germany *
Item Binocular
Type General
Magnification 10X
Field of View 354 ft. @ 1000 yd.
Prism Type Roof
Length (In.) 5-13/16
Width (In.) 5
Height (In.) 2-13/32
Construction Makrolon Housing
Color Black
Optical Lens Coating Fully Multi-Coated
Min. Distance (Ft.) 6
Tripod Mountable No
Weather Resistant Yes
Weight 26.5 oz.
Includes Strap, Case, Lens Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms