Check Availability
  • STEINER 

    Cotton Duck Welding Screen, 8 ft. H x 8 ft.W x 0.012" Thick, Olive

  • Item # 54TA76
  • Mfr. Model # 501-8X8
Cotton Duck Welding Screen, 8 ft. H x 8 ft.W x 0.012" Thick, Olive
Qty
  • Web Price
    $278.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA76
Mfr. Model # 501-8X8
UNSPSC #23171528
Shipping Weight 22.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 8 ft.
Protective Width 8 ft.
Protective Color Olive
Protective Material Cotton Duck
Protective Thickness 0.012"
Material Weight 12 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Flame, Water and Mildew Resistant
Includes Steel Curtain Frame
Standards CPAI-84
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms