This item has been discontinued.  For alternate products call 1-800-217-6872.

  • STEINER 

    Cotton Duck Welding Screen, 6 ft. H x 9 ft.W x 0.013" Thick, Green

  • Item # 53XN79
  • Mfr. Model # 401
Cotton Duck Welding Screen, 6 ft. H x 9 ft.W x 0.013" Thick, Green

Technical Specifications

Item # 53XN79
Mfr. Model # 401
UNSPSC #23171528
Shipping Weight 24.7 lbs
Country of Origin India *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 9 ft.
Protective Color Green
Protective Material Cotton Duck
Protective Thickness 0.013"
Material Weight 12 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet Without Grommet
Grommet Placement Without Grommet
Features Freestanding, Portable, Easy to Use
Includes Tie Strap, Carrying Handle
Standards CPAI-84
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.