Check Availability
  • STEINER 

    Cotton Duck Welding Screen with Window, 6 ft. H x 6 ft.W x 0.025" Thick, Olive

  • Item # 29PF19
  • Mfr. Model # 501HD-338F-6X6
Cotton Duck Welding Screen with Window, 6 ft. H x 6 ft.W x 0.025" Thick, Olive Welding Screen,6 ft. W,6 ft.,Olive
Qty
  • Web Price
    $278.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protect-O-Screen® HD™ has a heavy-duty frame and a Weld-View window. The 12-oz. flame-retardant olive green canvas duck curtain provides superior heat, spark, and abrasion resistance, also blocking flash and harmful UV rays. Located 63" from the floor, the replaceable, 12" x 24", 14-mil ArcView™ orange-tinted, transparent vinyl viewing window with cover flap attaches with hook and loop on the perimeter.
Show More Close
 

Technical Specifications

Item # 29PF19
Mfr. Model # 501HD-338F-6X6
UNSPSC #23171528
Catalog Page 2408
Shipping Weight 22.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen with Window
Protective Height 6 ft.
Protective Width 6 ft.
Protective Color Olive
Protective Material Cotton Duck
Protective Thickness 0.025"
Material Weight 12 oz./sq. yd.
Withstand Temp. 350 Degrees F
With Grommet / Without Grommet With Grommet
Grommet Placement 12" Centers on Four Sides
Features Orange Transparent Weldview Window
Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
Standards CPAI-84
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms