Check Availability
  • STEINER 

    Battery Cap,Black,with CR123A Battery

  • Item # 45CM82
  • Mfr. Model # 9111
Battery Cap,Black,with CR123A Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45CM82
Mfr. Model # 9111
UNSPSC #46101506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Battery Cap
For Use With CR123A Battery
Features Black
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.