Check Availability
  • STEELMAX 

    Portable Pneumatic Pipe Beveling Machine

  • Item # 35DT98
  • Mfr. Model # SM-PB10
Portable Pneumatic Pipe Beveling Machine
Qty
  • Web Price
    $18,525.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DT98
Mfr. Model # SM-PB10
UNSPSC #23171603
Shipping Weight 139.0 lbs
Country of Origin Poland *
Item Portable Pneumatic Pipe Beveling Machine
Pipe Capacity 1.6" to 10-9/16"
Power Requirements Pneumatic
Width 10"
Length 27"
Height 22"
Attachment Type Expanding Mandrel
Speed Range 14 to 32 rpm
Includes Mfr. No. PB10 with Pneumatic Motor (without Tool Bits), Metal Box, Set of Jaws and Blocks, Set of Adjustment tools, Coolant Container, Operator Manual, Self-Centering Expandable Mandrel for Pipe ID 3-5/16" to 10-9/16"
* This product's country of origin is subject to change

Compliance and Restrictions