Check Availability
  • STEELMAX 

    Portable Pipe Beveling Machine, 230V 50Hz

  • Item # 35DU01
  • Mfr. Model # SM-PBE10-230
Portable Pipe Beveling Machine, 230V 50Hz
Qty
  • Web Price
    $15,157.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DU01
Mfr. Model # SM-PBE10-230
UNSPSC #23171603
Shipping Weight 139.0 lbs
Country of Origin Poland *
Item Portable Pipe Beveling Machine
Pipe Capacity 1-39/64" to 10-9/16"
Power Requirements 230V 50Hz
Width 10"
Length 28-1/2"
Height 22"
Attachment Type Expanding Mandrel
Speed Range 14 to 32 rpm
Includes Mfr. No. PB10 with 230V Motor (without Tool Bits), Metal Box, Set of Jaws and Blocks, Set of Adjustment Tools, Coolant Container, Operator Manual, Self-Centering Expandable Mandrel for Pipe ID 3-5/16" to 10-9/16"
* This product's country of origin is subject to change

Compliance and Restrictions