Check Availability
  • STEELMAX 

    Portable Beveling Machine, 230V 50Hz

  • Item # 35DT90
  • Mfr. Model # SM-BM16-230
Portable Beveling Machine, 230V 50Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DT90
Mfr. Model # SM-BM16-230
UNSPSC #23171603
Shipping Weight 50.0 lbs
Country of Origin Poland *
Item Portable Beveling Machine
Pipe Capacity 1-1/4"
Power Requirements 230V 50Hz
Width 6-1/2"
Length 23-1/2"
Height 10-1/4"
Speed Range 1800 to 5850 rpm
Includes Mfr. No. BM16 Machine, 45 Degrees Milling Head, (5) Inserts, Metal Box, 32mm Flat Wrench, Hex Wrench Hex S=5, Hex Wrench Hex, S=14, Operator Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.