Check Availability
  • STEELMAX 

    High-Speed Pipe Beveling Machine

  • Item # 35DU07
  • Mfr. Model # SM-PBM-1000
High-Speed Pipe Beveling Machine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DU07
Mfr. Model # SM-PBM-1000
UNSPSC #23171603
Shipping Weight 2800.0 lbs
Country of Origin Poland *
Item High-Speed Pipe Beveling Machine
Pipe Capacity 8" to 40"
Power Requirements 230V 50Hz Single or 3 Phase
Width 32"
Length 48"
Height 51"
Attachment Type TR
Speed Range 2800 rpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.