Check Availability
  • STEELMASTER 

    Key Cabinet,Dual Key Deadbolt,80 Cap.

  • Item # 53XV22
  • Mfr. Model # 20120088D01
Key Cabinet,Dual Key Deadbolt,80 Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XV22
Mfr. Model # 20120088D01
UNSPSC #46171509
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Key Cabinet
Type Dual Key Deadbolt
Key Capacity (Units) 80
Height 18"
Depth 4"
Width 11"
Material Steel
Built-In Key Hooks, Envelope Storage
Door Yes
Finish Powder Coated
For Use With Keys
Includes Key Tags, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms