Check Availability
  • STEELMASTER 

    Key Cabinet,Wall Mount,Key Capacity 220

  • Item # 402M48
  • Mfr. Model # 201022003
Key Cabinet,Wall Mount,Key Capacity 220
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402M48
Mfr. Model # 201022003
UNSPSC #46171509
Shipping Weight 39.5 lbs
Country of Origin USA *
Item Key Cabinet
Type Wall Mount
Key Capacity (Units) 220
Height 31-1/8"
Depth 8"
Width 16-1/2"
Material Steel
Built-In Key Hooks
Door Right Opening, Has Full Length Piano Hinge and Comes with a Key Lock
Finish Powder Coated
Includes (2) Keys, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms