Check Availability
  • STEELMASTER 

    Key Cabinet,Wall Mount,Key Capacity 30

  • Item # 402M43
  • Mfr. Model # 201F03003
Key Cabinet,Wall Mount,Key Capacity 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402M43
Mfr. Model # 201F03003
UNSPSC #46171509
Shipping Weight 7.725 lbs
Country of Origin USA *
Item Key Cabinet
Type Wall Mount
Key Capacity (Units) 30
Height 14-1/2"
Depth 3-1/2"
Width 3-1/2"
Material Steel
Built-In Key Hooks
Door Right Opening, Has Full Length Piano Hinge and Comes with a Key Lock
Finish Powder Coated
Includes (2) Keys, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms