Check Availability
  • STEELMAN PRO 

    Borescope, 3.5" Monitor, 8.5mm Camera

  • Item # 63DX61
  • Mfr. Model # 79184
Borescope, 3.5" Monitor, 8.5mm Camera
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 63DX61
Mfr. Model # 79184
UNSPSC #0
Shipping Weight 2.98 lbs
Country of Origin China *
Item Video Borescope
Observation Depth 1.18" to 2.75"
Monitor Size 3.5"
Camera Size 8.5mm
Shaft Dia. 0.33"
Recording Video, Image
Wireless Display No
Power Source (4) AA Batteries
Shaft Length 3m
Pixel Resolution 320 x 240
Probe Lighting System LED Lamp
Features Image Rotation FuctionStores Videos and Pictures In Micro SD Card
Operating Temp. 32 Degrees to 113 Degrees F
Includes Hook, Mirror, Magnet, Micro SD Card
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms