Check Availability
  • STEELCO 

    8-21/32" x 8-21/32" x 2" Type 304 Stainless Steel Net Separator

  • Item # 404W84
  • Mfr. Model # NSNB
8-21/32" x 8-21/32" x 2" Type 304 Stainless Steel Net Separator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W84
Mfr. Model # NSNB
UNSPSC #41103202
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Net Separator
Height 2"
Width 8-21/32"
Depth 8-21/32"
Construction Type 304 Stainless Steel
Features Used to Separate Specimens From Each Bucket
* This product's country of origin is subject to change

Compliance and Restrictions