Check Availability
  • STEELCO 

    4-23/32" x 4-23/32" x 4-45/64" Type 304 Stainless Steel Net Basket

  • Item # 404W82
  • Mfr. Model # NB
4-23/32" x 4-23/32" x 4-45/64" Type 304 Stainless Steel Net Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W82
Mfr. Model # NB
UNSPSC #41103202
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Net Basket
Height 4-45/64"
Width 4-23/32"
Depth 4-23/32"
Construction Type 304 Stainless Steel
Features Multipurpose
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close