Check Availability
  • STEELCO 

    23-5/8" x 24-13/16" x 23-39/64" Type 304 Stainless Steel Stand

  • Item # 404W73
  • Mfr. Model # GWST
23-5/8" x 24-13/16" x 23-39/64" Type 304 Stainless Steel Stand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W73
Mfr. Model # GWST
UNSPSC #41103202
Shipping Weight 25.0 lbs
Country of Origin Italy *
Item Stand
Height 23-39/64"
Width 23-5/8"
Depth 24-13/16"
Construction Type 304 Stainless Steel
Features Multipurpose
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close