Check Availability
  • STEELCO 

    21-1/16" x 19-19/64" Type 304 Stainless Steel Glassware Washer Cart

  • Item # 404W81
  • Mfr. Model # MIWC
21-1/16" x 19-19/64" Type 304 Stainless Steel Glassware Washer Cart
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W81
Mfr. Model # MIWC
UNSPSC #41103202
Catalog Page 0
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Glassware Washer Cart
Includes Nozzles
Width 21-1/16"
Depth 19-19/64"
Construction Type 304 Stainless Steel
Features Multipurpose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In