Check Availability
  • STEELCO 

    21-1/16" x 19-19/64" Type 304 Stainless Steel Upper Spindle Rack

  • Item # 404W74
  • Mfr. Model # GWUB36
21-1/16" x 19-19/64" Type 304 Stainless Steel Upper Spindle Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W74
Mfr. Model # GWUB36
UNSPSC #41103202
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Upper Spindle Rack
Includes (36) Jets
Width 21-1/16"
Depth 19-19/64"
Construction Type 304 Stainless Steel
Features Injection Nozzles for Glassware, 36 Positions
* This product's country of origin is subject to change

Compliance and Restrictions