Check Availability
  • STEELCO 

    2 gal. Jug Detergent; For Use On Laboratory Glassware

  • Item # 404W86
  • Mfr. Model # GWD-LC1-1
2 gal. Jug Detergent; For Use On Laboratory Glassware
Qty
  • Web Price
    $263.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 404W86
Mfr. Model # GWD-LC1-1
UNSPSC #41103206
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Detergent
Size 2 gal.
Container Type Jug
RTU Yield per Container Ready to Use
Recommended Dilution Ready to Use
Color Brown
Fragrance Unscented
Contains Potassium Hydroxide
pH 12.5
For Use On Laboratory Glassware
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.