Check Availability
  • STEELCO 

    11-13/16" x 24-13/16" x 33-1/2" Type 304 Stainless Steel Drawer Compartment

  • Item # 404W72
  • Mfr. Model # GWDRC
11-13/16" x 24-13/16" x 33-1/2" Type 304 Stainless Steel Drawer Compartment
Qty
  • Web Price
    $3,391.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W72
Mfr. Model # GWDRC
UNSPSC #41103202
Shipping Weight 15.0 lbs
Country of Origin Italy *
Item Drawer Compartment
Height 33-1/2"
Width 11-13/16"
Depth 24-13/16"
Construction Type 304 Stainless Steel
Features Two Level Detergent Drawer Compartment
* This product's country of origin is subject to change

Compliance and Restrictions