Check Availability
  • STEEL KING 

    Wood Stack Rack Base, Vista Green, 48"L x 48"W x 10-1/2"H

  • Item # 46M184
  • Mfr. Model # HD4848SFWDHSVG
Wood Stack Rack Base, Vista Green, 48"L x 48"W x 10-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46M184
Mfr. Model # HD4848SFWDHSVG
UNSPSC #24102004
Catalog Page 1240
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Stack Rack Base
Deck Type Wood
Load Capacity 4000 lb.
Length 48"
Width 48"
Height 10-1/2"
Inside Width 46"
Material Steel
Color Vista Green
Finish Baked Enamel
* This product's country of origin is subject to change

Welcome Sign In