Check Availability
  • STEEL KING 

    Bulk Container, Vista Green, 30-1/2"H x 36"L x 30"W, 1EA

  • Item # 4TJ19
  • Mfr. Model # HDWT3036VG
Bulk Container, Vista Green, 30-1/2"H x 36"L x 30"W, 1EA
Qty
  • Web Price
    $606.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bulk Steel Storage Containers
• 4000-lb. capacity Ample underclearance allows lifting with forklift
Workingtainer® Steel
• Adjustable hopper chute ergonomically dispenses small parts Tubular corner columns and base structure Stackable to 6 units high
Hopper door on narrow side of container is adjustable from fully closed to fully open. Ready for the assembly line; no additional movement of parts needed.
Show More Close
 

Technical Specifications

Item # 4TJ19
Mfr. Model # HDWT3036VG
UNSPSC #24112401
Catalog Page 1300
Shipping Weight 164.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Gauge 14
Outside Length 36"
Outside Width 30"
Outside Height 30-1/2"
Inside Length 34"
Inside Width 28"
Inside Height 24"
Volume Capacity 24.3 cu. ft.
Load Capacity 4000 lb.
Material Steel
Color Vista Green
Finish Wet Enamel
Fork Entry 4-Way Entry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms