Check Availability
  • STEEL KING 

    120"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 27,790 lb.

  • Item # 454T64
  • Mfr. Model # AG48120M550120S
120"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 27,790 lb.
Qty
  • Web Price
    $470.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454T64
Mfr. Model # AG48120M550120S
UNSPSC #24102004
Shipping Weight 336.378 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 120"
Beam Height 5-1/2"
Pallet Rack Beam Style Step Beam
Beam Gauge 12
Upright Gauge 14
Overall Width 120"
Overall Depth 48"
Overall Height 120"
Load Capacity 27,790 lb.
Number of Shelves 2
Capacity per Shelf 6700 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Powder Coated
Footplates 4" x 3"
Standards RMI, SMA
Includes (2) Uprights, (4) Beams
Beam Step Height 1-5/8"
Beam Step Depth 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms