Check Availability
  • STEEL KING 

    120"W x 42" D x 96"H Steel Pallet Rack Add-On Unit, 27,790 lb.

  • Item # 454T87
  • Mfr. Model # AP42096M550120A
120"W x 42" D x 96"H Steel Pallet Rack Add-On Unit, 27,790 lb.
Qty
  • Web Price
    $369.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STEEL KING® teardrop pallet rack add-on unit features hot-rolled structural channel columns specially punched for 2 beam adjustability.

(Note: To help assure that load weight is always evenly distributed over both beams in a shelf level, standard industry practice for palletized load applications is for the upright frame depth to be 6" less than the pallet depth, with 3" of overhang in both front and back of the system. Before selecting a pallet rack, please be sure to check local ordinances for building code and seismic requirements, which may reduce the capacities listed or require factory modifications.)

Upright frame has multiple offset anchor holes to provide flexibility in anchor placement. Footpad with nesting ridge provides easy shim nesting, and flush footpad to column base evenly disperses load weight. Teardrop and rivet design beams feature heavy-duty connection plates for easy installation and greater connection integrity. Auto-engaging safety clip resists beam disengagement and provides an audible click when secured.

• Boltless assembly
• Closed tubular columns and braces generate 250% greater durability against fork truck damage
• Powder-coat finish for chip- and chemical-resistance
Show More Close
 

Technical Specifications

Item # 454T87
Mfr. Model # AP42096M550120A
UNSPSC #24102004
Shipping Weight 233.672 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Add-On Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 120"
Beam Height 5-1/2"
Pallet Rack Beam Style Step Beam
Beam Gauge 12
Upright Gauge 14
Overall Width 120"
Overall Depth 42"
Overall Height 96"
Load Capacity 27,790 lb.
Number of Shelves 2
Capacity per Shelf 6700 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Powder Coated
Footplates 4" x 3"
Standards RMI, SMA
Includes Upright, (4) Beams
Beam Step Height 1-5/8"
Beam Step Depth 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms