Check Availability
  • STEEL GRIP 

    Flame-Resistant Sleeve, 18 in L, Cotton, PR

  • Item # 34VJ41
  • Mfr. Model # GS 871-18 A
Flame-Resistant Sleeve, 18 in L, Cotton, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34VJ41
Mfr. Model # GS 871-18 A
UNSPSC #46181508
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Flame-Resistant Sleeve
Length 18"
Color Green
Cuff Style Elastic
Fabric Weight 9 oz.
Material Cotton
Application Welding, Grinding
* This product's country of origin is subject to change

Welcome Sign In