Check Availability
  • STEEL GRIP 

    Cover Boots, 12 In. L, 19 oz., PR

  • Item # 5T335
  • Mfr. Model # ATH454B
Cover Boots, 12 In. L, 19 oz., PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5T335
Mfr. Model # ATH454B
UNSPSC #46181518
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Cover Boots
Material Aluminized Thermonol
Length 12"
Size Universal
Fabric Weight 19 oz.
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions