Check Availability
  • STEEL GRIP 

    16" Aluminized Carbon Kevlar® Leggings, 2XL

  • Item # 34VJ23
  • Mfr. Model # AC11 395-16M
16" Aluminized Carbon Kevlar® Leggings, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34VJ23
Mfr. Model # AC11 395-16M
UNSPSC #46181520
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Leggings
Material Aluminized Carbon Kevlar(R)
Size 2XL
Length 16"
Fabric Weight 14 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms