Check Availability
  • STEEL CITY 

    Round Brass Floor Plate Plug, Number of Gangs: 1

  • Item # 30EC81
  • Mfr. Model # 697
Round Brass Floor Plate Plug, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This attractive, corrosion-resistant replacement plug is for use with a 2-5/8" floor plate cover.
Show More Close
 

Technical Specifications

Item # 30EC81
Mfr. Model # 697
UNSPSC #39121307
Catalog Page 311
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Floor Plate Plug
Number of Gangs 1
Shape Round
Length 2-5/8"
Conduit Size 2-5/8"
Material Brass
For Use With P64 Floor Plate Covers
* This product's country of origin is subject to change

Compliance and Restrictions