Check Availability
  • STEEL CITY 

    Round Brass Floor Plate Plug, Number of Gangs: 1

  • Item # 30EC77
  • Mfr. Model # 693-SC
Round Brass Floor Plate Plug, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This attractive, corrosion-resistant replacement plug is for use with a 1-1/4" floor plate cover.
Show More Close
 

Technical Specifications

Item # 30EC77
Mfr. Model # 693-SC
UNSPSC #39121307
Catalog Page 311
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Floor Plate Plug
Number of Gangs 1
Shape Round
Length 1-1/4"
Conduit Size 1-1/4"
Material Brass
For Use With P64 Floor Plate Covers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.