Check Availability
  • STEEL CITY 

    Round Brass Floor Box Trim Ring, Number of Gangs: 1

  • Item # 2TEC9
  • Mfr. Model # 68PFL
Round Brass Floor Box Trim Ring, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with an electrical floor box, this attractive tile trim ring is corrosion resistant.
Show More Close
 

Technical Specifications

Item # 2TEC9
Mfr. Model # 68PFL
UNSPSC #39121307
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Floor Box Trim Ring
Number of Gangs 1
Shape Round
Material Brass
For Use With 68-P Floor Boxes
Standards UL File Number E 2969/ CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close