Check Availability
  • STEEL CITY 

    Round Brass Floor Box Carpet Flange, Number of Gangs: 1

  • Item # 2TDZ2
  • Mfr. Model # P 60 CP
Round Brass Floor Box Carpet Flange, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with an electrical floor box, this attractive carpet flange is corrosion resistant.
Show More Close
 

Technical Specifications

Item # 2TDZ2
Mfr. Model # P 60 CP
UNSPSC #39121307
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Floor Box Carpet Flange
Number of Gangs 1
Shape Round
Length 11/16"
Material Brass
For Use With 663 SC, 68 P, 68, and 600 Series Floor Boxes
Standards UL File Number E 2969
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close