Check Availability
  • STEEL CITY 

    Round Aluminum Floor Box Trim Ring, Number of Gangs: 1

  • Item # 2TEE1
  • Mfr. Model # 68PFLAL
Round Aluminum Floor Box Trim Ring, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tile trim ring is for use with an electrical floor box.
Show More Close
 

Technical Specifications

Item # 2TEE1
Mfr. Model # 68PFLAL
UNSPSC #39121307
Catalog Page 311
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Floor Box Trim Ring
Number of Gangs 1
Shape Round
Material Aluminum
For Use With 68-P Floor Boxes
Standards UL File Number E 2969/ CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.