Check Availability
  • STEARNS 

    Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: 4XL

  • Item # 48ZV14
  • Mfr. Model # 4185ORG-08-000
Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZV14
Mfr. Model # 4185ORG-08-000
UNSPSC #46181517
Shipping Weight 2.6 lbs
Country of Origin USA *
PFD Style Search and Rescue Life Jacket
USCG Type III
Size 4XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle, Zipper
Color Orange
Fits Chest Size 58" to 60"
Length 27-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms