Check Availability
  • STEARNS 

    Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: M

  • Item # 3NGH3
  • Mfr. Model # 4185ORG-03-000
Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This comfortable military-grade vest is loaded with features that are helpful in water rescue operations, including an attached leg strap, emergency whistle, and flashlight storage loop. Fleece-lined handwarmer pockets help keep fingers warm when the temperature drops, and zippered storage compartments keep small gear secure. 2"W adjustable belts and chest strap safely secure the device when you're in the water. Orange color.

•  Min. buoyancy 15-1/2 lb.
•  USCG Type III Approved
•  SOLAS reflective panels
Show More Close
 

Technical Specifications

Item # 3NGH3
Mfr. Model # 4185ORG-03-000
UNSPSC #42171614
Shipping Weight 2.25 lbs
Country of Origin USA *
PFD Style Search and Rescue Life Jacket
USCG Type III
Size M
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle
Color Orange
Fits Chest Size 40" to 42"
Length 20-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms