Check Availability
  • STEARNS 

    Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: XL

  • Item # 3LAV7
  • Mfr. Model # I426ORG-05-000F
Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed as much for comfort as it is effectiveness. Wear all day in warm weather; the mesh back and shoulders let the breeze through to help you stay cool. Also features a nonirritating rolled, stand-up collar and soft flotation foams. 3 adjustable belts and chest strap provide a secure, custom fit. SOLAS reflective panels and TAA Compliant.
Show More Close
 

Technical Specifications

Item # 3LAV7
Mfr. Model # I426ORG-05-000F
UNSPSC #46161604
Shipping Weight 1.75 lbs
Country of Origin Cambodia *
PFD Style Search and Rescue Life Jacket
USCG Type III
Size XL
Flotation Material Foam
Outer Material Nylon
Buoyancy 15-1/2 lb.
Vest Closure Type Buckle, Zipper
Color Black/Orange
Fits Chest Size 50" to 52"
Length 20-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms